| Material: | Brass |
|---|---|
| Finish: | Chrome |
| Product Type: | Supply Stop |
| Outlet Size: | 3/8" |
| Size: | 1/2" x 3/8" |
| Inlet Size: | 1/2" |
| Inlet Type: | Nominal Compression |
| Outlet Type: | OD Compression |
| Valve Type: | w/ Extension |
| Lead Free: | Yes |
| Body Pattern: | Straight |
| Includes: | Bell Escutcheon |