Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp. (5/8" OD) x 3/8" OD Compression Angle Finishing Valve w/ 2-1/2" Ext., Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD) x 3/8" OD Compression Angle Finishing Valve w/ 2-1/2" Ext., Lead Free (Chrome)

Brand:
Dahl
SKU:
611-33LE-31
Rating:
(1)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD) x 3/8" OD Compression Angle Finishing Valve w/ 2-1/2" Ext., Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$37.93 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by today, receive Monday
Inlet Type: 
Nominal Compression
Body Pattern: 
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
With its chrome-plated deep bell escutcheon, the dahl Finishing Valve ensures a long-lasting quality finished look for years to come.

It's ideal for toilets, pedestal sinks, bidets and any other fixture with exposed supply stops

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Outlet Type:

OD Compression

Valve Type:

w/ Extension

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality you can immediatey tell

Used these valves on a bathroom renovation. Very beefy, the valves are heavy and well made. Being they are compression and not sweat makes install much easier when you have very little clearance for a torch.
Jimmy
Staten Island
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy