Apply to be a TradeMaster!
Main product image of Water Hammer Arrester w/ 3/8" OD Comp x 3/8" OD Comp Straight Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

Water Hammer Arrester w/ 3/8" OD Comp x 3/8" OD Comp Straight Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-41-31-14WHA
Rating:
(1)
Q&A:
(1)
Water Hammer Arrester w/ 3/8" OD Comp x 3/8" OD Comp Straight Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
511-41-31-14WHA has been discontinued
Discontinued September 29, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" OD Female Comp x 3/8" OD Comp Straight Stop Valve w/ Water Hammer Arrester, Lead Free (Chrome Plated)
Brand:
Dahl
SKU:511-41-31-WHA
(0)
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Type
OD Compression
Product Highlight: Connection Type
OD Compression Connection

Description

–
Use dahl Water Hammer Arrester Valves to control water hammer created by washing machines, dishwashers, icemakers, single lever faucets, and even toilets.

  • Unlike conventional standpipes, air risers or air chambers that become waterlogged, dahl utilizes an ASSE1010 AA Arrester with a dual O-ring piston that maintains a permanent cushion of air to absorb pressure spikes
  • Extends life and protects appliances and fixtures from water hammer damage
  • Compact integral design
  • Install vertically, horizontally, or at any angle
  • Available to suit most end-of-line pipe types and sizes

Specs

–
Finish:

Chrome

Inlet Size:

3/8"

Outlet Size:

3/8"

Body Type:

Tee

Outlet Type:

OD Compression

Inlet Type:

OD Compression

Connection Type:

OD Compression

Connection Method:

Compression

Max Pressure (PSI):

250

Flow Capacity (Cv):

3

Lead Free:

Yes

Material:

Brass

Copper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dahl 3/8 water hammer arrestor

I installed this on the hot water line for a dishwasher. This product works great and includes a water shut off valve. Dahl makes excellent products and this one is lead free and easy to install.
Eric the DIYer
San Diego, CA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The 3/8 Dahl water hammer looks like it has a shutoff valve attached. Does it include a shut off valve?

Asked by Eric the DIY 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this water hammer arrestor includes the shut-off valve feature.

Was this review helpful to you?