Apply to be a TradeMaster!
Main product image of 1/2" Expansion Pex x 3/8" OD  Compression Straight Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free
Magnifying glass
Hover image to zoom

1/2" Expansion Pex x 3/8" OD Compression Straight Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free

Brand:
Dahl
SKU:
511-PRPX3LE-31
Rating:
(0)
Q&A:
(0)
1/2" Expansion Pex x 3/8" OD  Compression Straight Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free
Magnifying glass
Hover image to zoom
$34.24 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1/2" Expansion Pex x 3/8" OD Compression Straight Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free

1/2 F1960 2-1/2” ext. with 7/8 OD Deep Bell Escutcheon x 3/8 OD Comp, Chrome Plated

Specs

–
Outlet Size:

3/8"

Inlet Size:

1/2"

Valve Type:

Straight

Inlet Type:

PEX Expansion

Outlet Type:

OD Compression

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy