Apply to be a TradeMaster!
Main product image of 1/2" QUICK-GRIP x 1/4" OD Comp Straight Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" QUICK-GRIP x 1/4" OD Comp Straight Stop Valve (Lead Free)

Brand:
Dahl
SKU:
511-QG3-30
Rating:
(0)
Q&A:
(0)
1/2" QUICK-GRIP x 1/4" OD Comp Straight Stop Valve (Lead Free)
Magnifying glass
Hover image to zoom
$24.52 each
BOX UP & SAVE 5%
$280.20 box of 12
$23.35 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
1 Year Warranty

Specs

–
Size:

1/2" x 1/4"

Application:

Plumbing

Inlet Size:

1/2"

Outlet Size:

1/4"

Material:

Brass

Valve Type:

Straight

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy