Shop Resideo Sale
Main product image of 3/4" Female Solder x 3/4" Female Solder In-Line Stops & Isolation Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

3/4" Female Solder x 3/4" Female Solder In-Line Stops & Isolation Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-14-14
Rating:
(0)
Q&A:
(0)
3/4" Female Solder x 3/4" Female Solder In-Line Stops & Isolation Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$24.07 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Inlet Type: 
Nominal Sweat
Size: 
3/4" x 3/4"
3/8" x 3/8"1/2" x 1/4"1/2" x 3/8"1/2" x 1/2"3/4" x 3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
Nominal Sweat
Product Highlight: Inlet Size
3/4"
Product Highlight: Outlet Size
3/4"
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Brass

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Inlet Size:

3/4"

Size:

3/4" x 3/4"

Outlet Size:

3/4"

Inlet Type:

Nominal Sweat

Outlet Type:

Nominal Sweat

Valve Type:

In-Line

Type:

1/4 Turn

Body Pattern:

Straight

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy