Apply to be a TradeMaster!
Main product image of 1/2" Female Solder x 1/4" OD Compression Straight Stop Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder x 1/4" OD Compression Straight Stop Valve, Lead Free (Brass)

Brand:
Dahl
SKU:
521-13-30
Rating:
(2)
Q&A:
(0)
1/2" Female Solder x 1/4" OD Compression Straight Stop Valve, Lead Free (Brass)
Magnifying glass
Hover image to zoom
$25.94 each
BOX UP & SAVE 14%
$534.24 box of 24
$22.26 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
This item replaces: 121-13-30

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/4"
Product Highlight: Size
1/2" x 1/4"
Product Highlight: Material
Brass

Specs

–
Finish:

Rough Brass

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/4"

Inlet Size:

1/2"

Outlet Size:

1/4"

Inlet Type:

Nominal Sweat

Type:

1/4 Turn

Outlet Type:

OD Compression

Body Pattern:

Straight

Flow Capacity (Cv):

3

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good valve if you need one

I don't like a saddle valve, so I bought one for the humidifier and another one to supply hydronic furnace.
palnic
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I definitely will buy this product again,

It's way better than using a piercing valve for the water line on a humidifier or a refrigerator, more secure and open and closes easily.
Supa
Baldwin NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy