Specifications:
Material: Lead-Free Brass
Inlet Size: 1/2
Pattern: Straight
Inlet Connection: PEX Crimp
Finish: Rough Brass
Operation: Plated Handle
Outlet Size: 1/2
Inlet: PX3
Outlet Connection: 5/8 OD Comp
Outlet: 33
| Material: | Rough Brass |
|---|---|
| Fitting System Compatibility: | Crimp Clamp |
| Inlet Type: | PEX Crimp |
| Valve Type: | Straight |
| Outlet Size: | 5/8" |
| Outlet Type: | OD Compression |
| Inlet Size: | 1/2" |
| Finish: | Rough Brass |
| Size: | 1/2" x 5/8" |
| Lead Free: | Yes |