Apply to be a TradeMaster!
Main product image of 1/2" FIP x  3/8" OD Comp x 3/8" OD Comp Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Comp x 3/8" OD Comp Dual Outlet Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-53-31-31
Rating:
(2)
Q&A:
(0)
1/2" FIP x  3/8" OD Comp x 3/8" OD Comp Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$39.60 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Specs

–
Outlet Type:

OD Compression

Finish:

Chrome

Material:

Brass

Outlet Size:

3/8"

Product Type:

Supply Stop

Inlet Size:

1/2"

Size:

1/2" x 3/8" x 3/8"

Valve Type:

Dual Outlet

Inlet Type:

FIP

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Elegant High Quality Piece

Why does no one seem interested in quality anymore? Why is everyone so eager to hold up a dollar to save a nickel? This Dahl valve is a high quality quarter turn valve intelligently designed with an elegant and non-bulky handle that allows it to fit in small spaces and easily felt if you have to reach your hand up blindly to access it. Perfectly suited for hot water split between kitchen sink and dishwasher. It is rock solid and the action feels buttery smooth. The chrome finish is excellent. It's worth every penny and thank goodness SupplyHouse stocks them in Reno and ships them out overnight to CA no extra charge. Do yourself a favor in 2025 and resolve to support our workers and buy quality made products that last and keep our US dollars in North America instead of mindlessly financing China's global ascent and massive military fortification. It's well worth a few extra bucks to buy well made things that last and not be lazily supporting blatantly treasonous US corporate greed.
A Responsible American
Fremont, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Exactly what I needed. High quality, everything included (even a compression plug for the second outlet in case it was needed).
Steve
Lebanon, TN
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy