Apply to be a TradeMaster!
Main product image of 1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
Magnifying glass
Hover image to zoom

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)

Brand:
Bluefin
SKU:
TPV1150-3TA
Rating:
(26)
Q&A:
(0)
1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
Magnifying glass
Hover image to zoom
$3.09 each
BOX UP & SAVE 6%
$69.60 box of 24
$2.90 each
In Stock
In Stock
Get 6,055 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
PVC
Product Highlight: Connection Type
Solvent Weld Connection
Product Highlight: Finish
PVC

Description

–

Bluefin TPV1150-3TA 1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)

A 1-1/2" PVC tubular P-trap assembly used on drain installations to form a trap seal at a fixture outlet connection.

Key Features:

  • 1-1/2" PVC P-trap assembly with threaded weld PVC adapter and 3 nuts
  • Material: PVC
  • Connection Type: Solvent Weld
  • Construction for resistance to weathering and strong, long-lasting performance

Installation & Operation Notes:

  • Installation should be performed by a qualified plumbing professional
  • Solvent weld connection; installation should follow applicable code requirements and the approved procedures for solvent-weld PVC drainage connections
  • Does not include an additional washer for adapting to a 1-1/4" lavatory drain; if your installation requires a washer/reducer, it must be sourced separately

Maintenance & Troubleshooting:

  • If leaks occur at the nut/joint area, verify proper alignment at the trap-to-arm connection and confirm the sealing surfaces are clean and undamaged
  • If the center nut is difficult to thread or will not seal, inspect threads and mating surfaces and replace the trap if components are damaged or cannot be sealed properly

Specs

–
Size:

1-1/2"

Material:

PVC

Connection Type:

Solvent Weld

Product Type:

P-Trap

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Material
Connection Type
Product Type
Finish
1-1/2"
PVC
Solvent Weld
P-Trap
PVC
1-1/2"
Plastic
Threaded
P-Trap
PVC

You May Also Need

Product Reviews

4.5 out of 26 reviews
88% would recommend this product
4.5
out of 26 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
4%
3 star
0%
2 star
0%
1 star
12%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Quality at a great price.

I tried to purchase this product locally but the price they want is unbelievable. This is a high quality product at a MUCH more reasonable price than any store in my area. This product was packaged well and arrived quickly.
VS

Most Liked Negative Review

Continued leaks

Continue to have leaks at the flared joint where the P-trap meets the arm going to the trap adapter. I've tried adjusting the nut tighter and looser - same result… a small puddle of water overnight until the water level drops under the joint.
Showing 1-10 of 26 reviews

It came in in a timely fashion

Works just fine
Bob
Vermont
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Continued leaks

Continue to have leaks at the flared joint where the P-trap meets the arm going to the trap adapter. I've tried adjusting the nut tighter and looser - same result… a small puddle of water overnight until the water level drops under the joint.
DS
MD
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great prices quick delivery
Rick
Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Have been happy with everything I've bought from supply house so far
Matt
Lafollette
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Talk about easy

Use this trap for you're client that loses stuff down the drain. Simple to take apart and reassemble.
Danny Boy
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good

Nice price
Edwin
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome

Love with price, quality and amazing customer and delivery service.
Abdul Riaz
Indianapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it again

Happy with my purchase.
Mian
Indianapolis
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the spot again

used it in two jobs already
Sam
Lakeside Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will buy this again

This item provides a water seal that prevents sewer gases and odors from entering a building at drain connections.
none
Bethany, OK
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy