Apply to be a TradeMaster!
Main product image of 1/2" FIP x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

1/2" FIP x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
611-53-31
Rating:
(17)
Q&A:
(1)
1/2" FIP x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$18.86 each
BOX UP & SAVE 4%
$433.20 box of 24
$18.05 each
In Stock
In Stock
Get 78 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Inlet Type: 
FIP
Nominal CPVC
Outlet Type: 
OD Compression
Inlet Size: 
1/2"
This item replaces: 211-53-31

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–

Dahl 611-53-31 1/2" FIP x 3/8" OD Compression Angle Stop Valve (Lead-Free, Chrome/Plated Brass)

A lead-free, angle-pattern supply stop valve used to shut off water to individual fixtures such as faucets and toilets for service or replacement.


Key Features:

  • 1/2" FIP inlet x 3/8" OD compression outlet, angle pattern, plated finish
  • Product type: Supply Stop
  • Lead-Free Brass material (specification)
  • Inlet pipe type: Iron; outlet pipe type: Copper (specification)
  • Every valve is tested before leaving the factory
  • The internal parts (including the spindle and ball) are all brass


Compatibility & Applications:

  • It is useful for plumbing, faucet, dishwasher, water filter, toilet, and bidet applications.
  • Must only be used where the manufacturer specifies this exact part number: 611-53-31.


Installation & Operation Notes:

  • Installation should be performed by a qualified plumber or installer familiar with stop valve replacement and local code requirements.
  • Turn off water supply, install product, then turn on water supply and check for leaks
  • Abide by local plumbing codes
  • Do not expose to corrosive agents
  • NPT thread guidance: clean threads, use pipe dope or PTFE tape, tighten while gripping the hex on the valve; do not over-tighten
  • Compression on copper pipe: do not use pipe dope or PTFE tape; pipe must be clean, de-burred, round, and cut square; tighten firmly with a small wrench; do not over-tighten


Maintenance & Troubleshooting:

  • Stop valves are commonly replaced when they leak, won't fully shut off, or are difficult to turn due to age/corrosion.
  • Checking for leaks after installation and avoiding exposure to corrosive agents.
  • If a leak persists after installation, follow standard service practice and the thread/compression guidance (proper thread sealant use for NPT; proper copper preparation for compression).


Certifications & Compliance:

  • The following for product #611-53-31:
  • USA Patent
  • CSA
  • UPC
  • NSF/ANSI/CAN 372
  • NSF/ANSI/CAN 61: Q<_0.5


Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Outlet Type:

OD Compression

Inlet Type:

FIP

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 17 reviews
100% would recommend this product
5
out of 17 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 17 reviews

Dahl Makes a Quality Product

The Dahl supply valves are buttery smooth and very robust compared to big box store products.
Godfather
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality Valve

I'm a just a DIY but I noticed several of my shutoff valves needed replacing. Searching the internet and social media, I came across this brand recommendation. I like the full hex on the end for tightening and overall just seems like a great valve. In process of replacing all my shutoffs with Dahl to keep my old galvanized piping system going.
Matt
Idaho Falls, ID
2 years ago
Was this review helpful to you?

Dahl Valves are the best

Fast shipping and great product. These Dahl valves are built to last!! Cant find these locally so Im very happy that SupplyHouse has them!!
Paul
Austin, TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

hard to find serious quality stuff these days

These are serious professional valves...
ejf
orcas wa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'm not a pro plumber...

But these stops are beautiful and work flawlessly. Great for exposed plumbing situations.
G man
Baltimore MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Install a valve that will last a lifetime!

Dahl makes great valves, the standard for everybody else.
Spike
Riverside, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So worth installing these!

Stop valves under sinks and toilets are always a pain to operate and install. Even the best valves from the big box store corrode and don't turn off all the way and are a struggle to turn in tight places. The Dahl stop valve in the master is the oldest in the house and looks and operates perfectly. The newer other-brand valves are crusted and leak when turned off. Working my way through the house replacing them with Dahl stop valves.
Royzee
San Diego, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I liked these valves so much I ordered more.

Made in Canada - High quality
JKC
Tucson AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice valves

Better than box store products
BDS
Detroit, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best quality IPS angle stop.

Great price. Received next day. Can't be beat.
Frank
Bay Area
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What are the internal parts of this angle stop made of (brass, plastic)?

Asked by VB 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The internals including the spindle and the ball are all brass.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy