Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/2" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/2" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-53-32
Rating:
(1)
Q&A:
(0)
1/2" FIP x 1/2" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$19.47 each
BOX UP & SAVE 8%
$431.52 box of 24
$17.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Inlet Size:

1/2"

Outlet Size:

1/2"

Size:

1/2" x 1/2"

Outlet Type:

OD Compression

Inlet Type:

FIP

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Dahl Valves- Outstanding

Finally a valve that wasn't built with an eye on cost. No plastic & a thick wall body- a throw back to the old days when you got value for your money.
jimbob
sacramento, ca
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy