Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/2" FIP Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" FIP x 1/2" FIP Angle Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-53-53
Rating:
(1)
Q&A:
(0)
1/2" FIP x 1/2" FIP Angle Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$29.09 each
In Stock
In Stock
Get 10 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Inlet Type: 
FIP
Outlet Type: 
FIP
FIP
Inlet Size: 
1/2"
Outlet Size: 
1/2"
This item replaces: 211-53-53

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FIP
Product Highlight: Outlet Type
FIP
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Size:

1/2" x 1/2"

Outlet Size:

1/2"

Inlet Size:

1/2"

Inlet Type:

FIP

Valve Type:

In-Line

Type:

1/4 Turn

Outlet Type:

FIP

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" x 1-1/2" Chrome Brass Nipple (Lead Free)
SKU: CRN050-150
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Neat little valve

Used this valve on a historic row home for a hot water radiator. The radiator is on a separate venturi loop from the main hydronic loop and I used two of these valves to isolate the radiator to make it easier to move the radiator for future painting, maintenance, cleaning etc. This is a 1/4 turn valve, and it's 90 degree angle configuration makes it nice for a radiator. It's not a full port valve but the radiator works fine and produces good heat.
Wrestler's Dad
Jobstown, NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy