Apply to be a TradeMaster!
Main product image of 1/2" MIP x 3/8" OD Compression Angle Finishing Valve w/ 2-1/2" Ext. Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" MIP x 3/8" OD Compression Angle Finishing Valve w/ 2-1/2" Ext. Lead Free (Chrome)

Brand:
Dahl
SKU:
611-63LE-31
Rating:
(1)
Q&A:
(0)
1/2" MIP x 3/8" OD Compression Angle Finishing Valve w/ 2-1/2" Ext. Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$36.48 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Inlet Type: 
MIP
Body Pattern: 
Angle
Angle

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
MIP
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" MIP x 3/8" OD Compression Angle Finishing Valve w/ 2-1/2" Ext. Lead Free (Chrome)

With its chrome-plated deep bell escutcheon, the dahl Finishing Valve ensures a long-lasting quality finished look for years to come. It's ideal for toilets, pedestal sinks, bidets and any other fixture with exposed supply stops.

Specs

–
Finish:

Chrome

Material:

Brass

Product Type:

Supply Stop

Outlet Size:

3/8"

Size:

1/2" x 3/8"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Valve Type:

w/ Extension

Inlet Type:

MIP

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

WITH OUT QUESTION!

WORKS GREAT! LOOKS GREAT, LIKE THE DEPTH THE ESCUTCHEON DELIVERS AS WELL.
NAPPANEE HOME SERVICES
NAPPANEE, INDIANA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy