Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/8" OD Comp Angle Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/8" OD Comp Angle Supply Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
611-PRPX3-31
Rating:
(2)
Q&A:
(2)
1/2" Expansion PEX x 3/8" OD Comp Angle Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$16.76 each
BOX UP & SAVE 8%
$371.28 box of 24
$15.47 each
In Stock
In Stock
Get 82 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
Expansion PEX

Description

–
1/2" Expansion PEX x 3/8" OD Comp Angle Supply Stop Valve, Lead Free (Chrome Plated)

Note: This product is compatible with the Uponor ProPEX Expander Tool.

Specs

–
Application:

Plumbing

Size:

1/2" x 3/8"

Material:

Brass

Valve Type:

Angle

Outlet Type:

OD Compression

Inlet Type:

PEX Expansion

Lead Free:

Yes

Fitting System Compatibility:

Expansion PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1/2" ProPEX 90° Elbow
SKU: Q4760500
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Clean looking and works well

I love these ball valve style stop valves that shut off with a quarter turn. This particular one made by Dahl feels good and well made as you turn the lever. If you get a deep escutcheon like the 1/2" IPS Chrome-Plated Steel Bell Escutcheon that Supply House also sells, you can hide the propex expander fitting behind it for a clean look. I got both the straight stop for toilets and the 90 degree angled ones for vanity sinks.
glatt
Arlington, VA
9 years ago
Was this review helpful to you?

PROPEX compatible

Works great
Jake
NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Hi, can this valve be used with uponor tubing and work with its expandable connections.

Asked by Cory D. 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, this valve is compatible with the expansion tool and rings. The F1960 style pex adapter is an expansion style connection.

Was this review helpful to you?

Q: Is the cutoff valve a 1/4 turn?

Asked by Jerry 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy