Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX x 3/8" OD Comp Straight Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Expansion PEX x 3/8" OD Comp Straight Supply Stop Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-PRPX3-31
Rating:
(8)
Q&A:
(0)
1/2" Expansion PEX x 3/8" OD Comp Straight Supply Stop Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$17.27 each
BOX UP & SAVE 7%
$387.12 box of 24
$16.13 each
In Stock
In Stock
Get 90 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Outlet Type
OD Compression
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
Expansion PEX

Description

–
1/2" Expansion PEX x 3/8" OD Comp Straight Supply Stop Valve, Lead Free (Chrome Plated)

Note: This product is compatible with the Uponor ProPEX Expander Tool.

Specs

–
Application:

Plumbing

Size:

1/2" x 3/8"

Material:

Brass

Valve Type:

Straight

Inlet Type:

PEX Expansion

Outlet Type:

OD Compression

Lead Free:

Yes

Fitting System Compatibility:

Expansion PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Expansion PEX x 3/8" OD Comp Angle Supply Stop Valve, Lead Free (Chrome Plated)
SKU: 611-PRPX3-31
Dahl

Product Reviews

4.25 out of 8 reviews
75% would recommend this product
4.25
out of 8 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Works great

Used with Uponor PEX. Was a great way to install angle stops
McCloud
San Jose
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

simply the best.

specified these Dahl mini ball stops because they are simply the best.
S'nJ'n
Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

over priced

purchased same part for $6.00 each.
Sal
pa
10 years ago
Was this review helpful to you?

I would Purchase this again

I am replacing most of the galvanizing pipes in my house with PEX and this stop valve goes along well to complete the project.
Uncle Jake
Missoula, MT
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied

Nice stop valves; I have standardized to using just these. 1/3 cost savings over Brasscraft. These appear better built than the Uponor stop valves.
Art
Chicago
11 years ago
Was this review helpful to you?

Nice

Nice PEX-a valves and lower cost than Brasscraft.
Art
Chicago
11 years ago
Was this review helpful to you?

Great product, easy to install, no leaks!

I have used the ProPex supplies to re-plumb my entire home. I bought a PEX starter kit and added extra valving from there. After the complete install I energized the water and zero leaks the very first time I used it. I'm a true and loyal fan now. These stop valves have been used at all my sinks and toilets. For the areas where the valves are visible, I used the additional chrome risers and decorative plates. I have now used this in my cabin as well. I'm truly sold on it.
Marc
St Helen, Michigan
11 years ago
Was this review helpful to you?

Not Chrome finish

Was planning to use but not very decorative.
Steuny
Ontario Canada
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy