Apply to be a TradeMaster!
Main product image of 1/2" Pex Crimp x 3/8" x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

1/2" Pex Crimp x 3/8" x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
611-PX3-31-31
Rating:
(0)
Q&A:
(1)
1/2" Pex Crimp x 3/8" x 3/8" OD Compression Dual Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$27.95 each
BOX UP & SAVE 6%
$315.84 box of 12
$26.32 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1/2" Pex Crimp x 3/8" x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Note: This product is compatible with a PEX Crimp or PEX Clamp Tool.

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Valve Type:

Angle

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Material:

Brass

Lead Free:

Yes

Fitting System Compatibility:

Crimp

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: DIYER here. Does this allow 3 way control of water? I'm needing to incorporate a recirculating bypass in my RV for the on demand water heater.

Asked by Jennifer 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, both outlets are either open, or closed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy