Apply to be a TradeMaster!
Main product image of 1/4" OD Comp x Female Swivel Hose, Angle Ice Maker Elbow, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

1/4" OD Comp x Female Swivel Hose, Angle Ice Maker Elbow, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
620-30-04F
Rating:
(0)
Q&A:
(0)
1/4" OD Comp x Female Swivel Hose, Angle Ice Maker Elbow, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$14.36 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Inlet Size: 
1/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
Female Hose
Product Highlight: Inlet Size
1/4"
Product Highlight: Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–

This is an official Dahl 1/4" OD Comp x Female Swivel Hose, Angle Ice Maker Elbow, 620-30-04F.


Specs

–
Inlet Size:

1/4"

Size:

1/4"

Product Type:

Elbow

Material:

Brass

Lead Free:

Yes

Inlet Type:

OD Compression

Finish:

Rough Brass

Outlet Type:

Female Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy