Apply to be a TradeMaster!
Main product image of 3/8" OD Comp x Female Swivel Hose, Angle Dishwasher Elbow, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom

3/8" OD Comp x Female Swivel Hose, Angle Dishwasher Elbow, Lead Free (Rough Brass)

Brand:
Dahl
SKU:
620-31-04F
Rating:
(1)
Q&A:
(0)
3/8" OD Comp x Female Swivel Hose, Angle Dishwasher Elbow, Lead Free (Rough Brass)
Magnifying glass
Hover image to zoom
$14.91 each
BOX UP & SAVE 8%
$328.32 box of 24
$13.68 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Inlet Size: 
3/8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
Female Hose
Product Highlight: Inlet Size
3/8"
Product Highlight: Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Finish
Rough Brass

Description

–

3/8" OD Comp x Female Swivel Hose, Angle Dishwasher Elbow, Lead Free (Rough Brass)

Specs

–
Material:

Brass

Finish:

Rough Brass

Product Type:

Elbow

Inlet Size:

3/8"

Size:

3/8"

Inlet Type:

OD Compression

Outlet Type:

Female Hose

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

THE RIGHT PART

THIS FITTING IS WHAT IS NEEDED AND NOT INCLUDED WITH A NEW BOSCH DISHWASHER
JCF
GOLETA, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy