Apply to be a TradeMaster!
Main product image of 1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp x 3/8" OD Comp 1 Angle, 1 Straight Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp x 3/8" OD Comp 1 Angle, 1 Straight Dual Outlet Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
E33-6001
Rating:
(3)
Q&A:
(0)
1/2" Nom Comp. (5/8" OD) x 3/8" OD Comp x 3/8" OD Comp 1 Angle, 1 Straight Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$58.39 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Nom Comp x 3/8" OD Comp x 3/8" OD Comp 1 Angle, 1 Straight Dual Outlet Valve, Lead Free (Chrome Plated)

Specs

–
Finish:

Chrome

Outlet Size:

3/8"

Outlet Type:

OD Compression

Material:

Brass

Product Type:

Tee & Valve Kit

Size:

1/2" x 3/8" x 3/8"

Inlet Size:

1/2"

Inlet Type:

Nominal Compression

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Very Handy

I just completed a kitchen renovation and like things neat and tidy which this valve assembly does a beautifully and leak free. Sure, it's a little pricey, but well made and of quality materials. I'm a professional and extremely particular and happy to report this is worth the investment and builds one's reputation for quality installation, plus it's a time saver.
Blackdog
Kalamazoo, MI
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would definitely buy again

High quality,smooth valves. Makes the dishwasher connection to the sink clean and since it has two valves you can replace your dishwasher without killing the sink feed.
Mobile Mechanix
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Professional Quality Product

I went to my two local plumbing supply houses, two hardware stores and one big box store prior to finding these shut-off valves at Supply House. Very good product, versatile and keeps my plumbing projects looking organized, professional and forever leak-free.
Bob Sugar
Stevensville, MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy