Apply to be a TradeMaster!
Main product image of 5/8 OD Comp X 3/8 OD Comp X 3/8 OD Comp 2 Angle Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

5/8 OD Comp X 3/8 OD Comp X 3/8 OD Comp 2 Angle Dual Outlet Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
E33-4001
Rating:
(4)
Q&A:
(0)
5/8 OD Comp X 3/8 OD Comp X 3/8 OD Comp 2 Angle Dual Outlet Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$51.77 each
In Stock
In Stock
Get 29 Mon, Oct 5
Order by 6PM, receive Monday
Inlet Size: 
5/8"
Body Pattern: 
Angle
AngleStraight

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
OD Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
5/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
5/8" x 3/8" x 3/8"
Product Highlight: Material
Brass

Specs

–
Finish:

Chrome

Outlet Type:

OD Compression

Material:

Brass

Outlet Size:

3/8"

Product Type:

Tee & Valve Kit

Size:

5/8" x 3/8" x 3/8"

Inlet Size:

5/8"

Inlet Type:

OD Compression

Lead Free:

Yes

Type:

1/4 Turn

Body Pattern:

Angle

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

72" Braided Stainless Steel Dishwasher Connector w/ 2 MIP Elbows (3/8" x 3/8" Compression Thread)
SKU: 6W72K
Fluidmaster

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

This is a well-constructed product

I bought this dual shutoff valve replacement because my current valve broke on the dishwasher side, and I then discovered that the other side would have never worked because it was sitting flush against another pipe, so the handle could never be screwed to the off position. This replacement valve worked in the same space though, as it only takes 1/4 turn to get to the off position. All components are the highest quality. The SupplyHouse delivery times are super speedy - I did not expect to get the part so fast.
Jim V
San Jose, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

One of the Best

I have long been a fan of Dahl products, especially their angle stops. Great feel, machining, and durability.
Randall
Los Angeles, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast courteous support

No problems with supply house. Will use them again.
Stan
Sacramento
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highest Quality

Dahl products have always impressed me. These dual valves are no exception. They look, feel, and perform great.
Randall
Los Angeles, Ca
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy