Apply to be a TradeMaster!
Main product image of 1/2" Pex Crimp x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Pex Crimp x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)

Brand:
Dahl
SKU:
EPX3-2386-A
Rating:
(0)
Q&A:
(0)
1/2" Pex Crimp x 3/8" OD Compression Angle Skirted Toilet Kit, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
$29.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Outlet Size:

3/8"

Inlet Size:

1/2"

Size:

1/2" x 3/8"

Outlet Type:

OD Compression

Valve Type:

Skirted Toilet Kit

Inlet Type:

PEX Crimp

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy