Apply to be a TradeMaster!
Main product image of 1/2" Crimpex x 3/8" OD Comp x 1/4" OD Comp Dual Shut-Off Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom

1/2" Crimpex x 3/8" OD Comp x 1/4" OD Comp Dual Shut-Off Valve, Lead Free (Chrome)

Brand:
Dahl
SKU:
EPX3-4000
Rating:
(0)
Q&A:
(0)
1/2" Crimpex x 3/8" OD Comp x 1/4" OD Comp Dual Shut-Off Valve, Lead Free (Chrome)
Magnifying glass
Hover image to zoom
EPX3-4000 has been discontinued
Discontinued December 30, 2025
This product was discontinued by the manufacturer.

MANUALS (1)

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8" x 1/4"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Brass

Description

–
Features:
  • The most versatile Dual Shut-off system on the market
  • dahl 1/4-turn technology trusted by plumbers and contractors since 1984
  • Inlets for Copper, PEX, Iron, CPVC pipe and more
  • Outlets include 1/4, 3/8, 1/2 OD Comp, Hose and more

Specs

–
Finish:

Chrome

Material:

Brass

Outlet Type:

OD Compression

Product Type:

Tee & Valve Kit

Inlet Size:

1/2"

Size:

1/2" x 3/8" x 1/4"

Outlet Size:

3/8" x 1/4"

Inlet Type:

PEX Crimp

Type:

1/4 Turn

Body Pattern:

Angle

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm