Apply to be a TradeMaster!
Main product image of 21,000 BTU, R-410A, Ductless Wall Mounted 2 Zone Heat Pump Package (9+12)
Magnifying glass
Hover image to zoom

21,000 BTU, R-410A, Ductless Wall Mounted 2 Zone Heat Pump Package (9+12)

Brand:
Daikin
SKU:
2MXS18NMVJUA-FTXS09-12
Rating:
(0)
Q&A:
(0)
21,000 BTU, R-410A, Ductless Wall Mounted 2 Zone Heat Pump Package (9+12)
Magnifying glass
Hover image to zoom

Product Highlights

Product Highlight: Cooling Capacity (BTU)
21000 BTUs
Product Highlight: Heating Capacity (BTU)
18900 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER2
18
Product Highlight: Energy Star Rated
No

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


**Includes (1) Indoor Model FTXS09LVJU, (1) Indoor Model FTXS12LVJU, and (1) Outdoor Model 2MXS18NMVJUA.

Daikin’s Multi-Zone Systems are ideal for multi-room applications desiring individual room comfort in a space-saving design. With the ability to connect two indoor units to a single outdoor unit, over 1,000 combinations are possible with the choice of wall mount units, ducted units, ceiling cassette units, floor mounts or a combination. Suitable for both new build and renovation projects, Daikin Multi-Split Systems are the smart, reliable solution for your home.

Features:
  • World-renowned Daikin Inverter Variable Speed compressor technology
  • Space-saving design and precision temperature control for individual rooms
  • Cooling Range 14° - 115°F
  • Heating Range -5° - 60°F
  • Quick and easy installation
  • Quiet operation

Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Bundle

Cooling Capacity (BTU):

21000

Heating Capacity (BTU):

18900

Application:

Heating

Cooling

Voltage:

208/230V

Refrigerant Type:

R-410A

SEER2:

18

EER2:

12

HSPF2:

9.1

Series:

FTXS

MXS

Energy Star Rated:

No

Number of Zones:

2

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need