Apply to be a TradeMaster!
Main product image of 24,000 BTU, R-410A, Aurora Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

24,000 BTU, R-410A, Aurora Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
Daikin
SKU:
3MXL24WMVJU9
Rating:
(0)
Q&A:
(1)
24,000 BTU, R-410A, Aurora Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
3MXL24WMVJU9 has been discontinued
Discontinued November 13, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
24000 BTUs
Product Highlight: Heating Capacity (BTU)
24000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
No
Product Highlight: Ton
2

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an outdoor unit only. Indoor unit must be purchased separately.

Daikin’s Multi-Zone Systems are ideal for multi-room applications desiring individual room comfort in a space-saving design. With the ability to connect three indoor units to a single outdoor unit, over 1,000 combinations are possible with the choice of wall mount units, ducted units, ceiling cassette units, floor mounts or a combination. Suitable for both new build and renovation projects, Daikin Multi-Split Systems are the smart, reliable solution for your home.

Features:
  • World-renowned Daikin Inverter Variable Speed compressor technology
  • Space-saving design and precision temperature control for individual rooms
  • Precision temperature control for individual rooms
  • 18.0 SEER2 / 9.7 HSPF2 / 11.7 EER2
  • Cooling Range 14° - 115°F
  • Heating Range 13° - 60°F
  • Quick and easy installation
  • Quiet operation
  • Fully optimized for R-410A refrigerant

Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

24000

Heating Capacity (BTU):

24000

Application:

Cooling

Heating

Voltage:

208/230V

Refrigerant Type:

R-410A

Series:

Aurora

Energy Star Rated:

No

Ton:

2

Number of Zones:

3

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Box

24,000 BTU, R-410A, Aurora Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Replacement Parts

SKU: 3MXL24WMVJU9

Brand: Daikin

Search Parts:
SEARCH PARTS
Fan Blade, 4016827
4016827
Daikin
(1)
Cover Stop Valve (M1, M2, M3), 6024004
6024004
Daikin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this unit Energy Start certified? What are its SEEE2, EER2, and HSPF2 ratings?

Asked by Dave 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi David! We do not have info on whether this unit is Energy Star-certified. The available specs we have for the SEER ratings are: SEER2 18.0, EER2 12.7, HSPF2 12.5, COP 3.41. These specs will be for non-ducted. Additional specs can be found for the item in the submittal sheet on our site.

Was this review helpful to you?