Apply to be a TradeMaster!
Main product image of 7,000 BTU, R-410A, Cirra Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

7,000 BTU, R-410A, Cirra Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
CTX07AXVJU
Rating:
(1)
Q&A:
(0)
7,000 BTU, R-410A, Cirra Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
CTX07AXVJU has been discontinued
Discontinued May 26, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
7000 BTUs
Product Highlight: Heating Capacity (BTU)
8500 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Indoor unit only. Outdoor unit must be purchased separately.


Daikin's Multi-Zone Systems are ideal for multi-room applications desiring individual room comfort in a space-saving design. With the ability to connect two wall-mounted indoor units to a single outdoor unit, this compact and simple solution can provide additional comfort to spaces where other solutions may not be viable. In addition, with a small outdoor unit footprint, the Daikin CIRRA Multi-Zone unit takes up less space on a patio or balcony (compared to other Daikin Multi-Zone outdoor units). Suitable for new build and renovation projects, Daikin Multi-Zone Systems are an innovative, reliable solution for your home or space.


Features:

  • Wall mount indoor unit
  • Inverter variable speed compressor
  • Automatic operation for year around comfort
  • Intelligent eye infrared movement sensor
  • Vertical auto swing air movement
  • Humidity control
  • Auto fan speed
  • Econo mode for controlled energy consumption
  • Remote controller with backlit
  • LCD Wireless remote control
  • 24 hour on / off timer
  • Auto restart after power failure
  • Self diagnosis with digital display
  • 208/230V


Please Note: Image does NOT depict exact unit. Image is representative only. 

Specs

Product Type:

Indoor Unit

Heating Capacity (BTU):

8500

Cooling Capacity (BTU):

7000

Energy Star Rated:

No

Application:

Cooling

Heating

Voltage:

208/230V

Refrigerant Type:

R-410A

Series:

Cirra

Ton:

.5

Number of Zones:

2

Weight (lbs):

20 lbs

Suction Line:

3/8"

Liquid Line:

1/4"

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Box

7,000 BTU, R-410A, Cirra Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Replacement Parts

SKU: CTX07AXVJU

Brand: Daikin

Search Parts:
SEARCH PARTS
Product Image of no image
OTTOM FRAME ASSY
4023827
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN PAN
4023892
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
MOTOR MOUNTING PLATE 1
4023892
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
MOTOR MOUNTING PLATE 2
4023893
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FAN BEARING VIBRATION ABSORBER
4026848
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
MOTOR MOUNTING PLATE 3
4023894
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FAN BEARING VIBRATION ABSORBER
4023895
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SIDE PANEL (RIGHT)
4023896
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
HEAT EXCHANGER
2537983
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
DRAIN HOSE ASSY
4023897
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INSTALLATION PLATE ASSY
4023898
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PIPING FIXTURE
4023899
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
CONTROL BOX ASSY. (M1)
2537984
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SHILED PLATE (2
2537985
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
FRONT GRILLE ASSY.
4023988
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
LOUVER
4023380
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
AIR FILTER (QTY 2)
4023376
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SERVICE COVER ASSY.
4026846
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
SEALING PLATE (TOP)
2530605
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
AIR FILTER ASSY. TITANIUM APATITE
4025179
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
PRINTED CIRCUIT BOARD (INV. DC) (M1)
2537987
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
WIRE HARNESS ASSY. (INV. DC)
4026855
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
INDOOR COIL SENSOR
4026843
Sorry, we don't currently sell this item. Request This Item
Product Image of no image
IR RECEIVER BOARD
2534614
Sorry, we don't currently sell this item. Request This Item
Front Panel, 4026856
4026856
Daikin
Product Image of no image
TERMINAL BLOCK
2537990
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Plumbing and HVAC in one place! Awesome!

My indoor unit start leaking. Unrepairable. So, I checked quickly SupplyHouse website and they have it! Easy to order, fast delivery, I opted for Next Day. Thank you!
Z.
E Rutherford, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?