Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DRG1023DL00001SAA Parts - Daikin Light Commercial Packaged Gas/Electric, Single Stage
Brand:
Daikin
SKU:
DRG1023DL00001SAA
Replacement Parts
Search Parts:
SEARCH PARTS
Functional Parts
–
Assembly; Expansion Valve
0251L00079
Sorry, we don't currently sell this item.
Request This Item
Assembly; Expansion Valve
0251L00080
Sorry, we don't currently sell this item.
Request This Item
22"Dia 3Bld 30Deg Ccw Fan Bld, B1086748S
B1086748S
Goodman-Amana
(3)
Burner; Beckett
0163L00006
Sorry, we don't currently sell this item.
Request This Item
10 MFD 440V Oval Capacitor, CAP100000440LAS
CAP100000440LAS
Goodman-Amana
Compressor
ZP44K5E-TF5-130
Sorry, we don't currently sell this item.
Request This Item
Contactor
CONT2P025024V
Sorry, we don't currently sell this item.
Request This Item
3 Pole, 30 Amp Contactor (24 VAC), CONT3P030024VS
CONT3P030024VS
Goodman-Amana
(2)
Control; Defrost
0130M00582
Sorry, we don't currently sell this item.
Request This Item
DPDT Relay
0130M00178
Sorry, we don't currently sell this item.
Request This Item
Flame Sensor, 0130F00010S
0130F00010S
Goodman-Amana
(16)
3/4" 2 Stage IP Natural Gas Valve, (24V), 0151L00000S
0151L00000S
Goodman-Amana
(1)
420-660# High Pressure Switch, 0130M00074S
0130M00074S
Goodman-Amana
(1)
Ignitor
0130L00251
Sorry, we don't currently sell this item.
Request This Item
Primary Auto Limit Switch, 20162904S
20162904S
Goodman-Amana
Primary Limit Control, 20162901SP
20162901SP
Goodman-Amana
325F CO AUTO Limit Switch, 10123531SP
10123531SP
Goodman-Amana
Low Pressure Switch
0130M00075
Goodman-Amana
(1)
Motor Controller
0131L00236
Sorry, we don't currently sell this item.
Request This Item
Motor; 1/3 HP
0131M00906
Sorry, we don't currently sell this item.
Request This Item
Motor; Programmed
0131L00154
Sorry, we don't currently sell this item.
Request This Item
Ignition Control, ICM2920
ICM2920
ICM Controls
(4)
Air Pressure Switch (-.33" WC), 11112501S
11112501S
Goodman-Amana
(10)
Cycle Protector, B1370772SP
B1370772SP
Goodman-Amana
(1)
Transformer
0130M00594
Sorry, we don't currently sell this item.
Request This Item
Vent Motor
0131L00120
Sorry, we don't currently sell this item.
Request This Item
Accessory Replacement Parts Manual
RP-FIOPMC
Sorry, we don't currently sell this item.
Request This Item
Heat Exchange for Medium Chassis Repair Parts Manual
RP-HXMC
Sorry, we don't currently sell this item.
Request This Item
Heater Kit Repair Parts Manual
RP-EHS(D/B)MC
Sorry, we don't currently sell this item.
Request This Item
Heater Kit Repair Parts Manual
RP-EHX(D/B)MC
Sorry, we don't currently sell this item.
Request This Item
Cabinet Assembly
+
Top Panel and Tubing Assembly
+
Partition Assembly
+
Blower Assembly
+
Control Box Assembly
+
Heat Exchanger Assembly
+
Manifold Assembly
+
Accessory Parts
+
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Product Details
–
Manuals (1)
Replacement Parts List
Description
Daikin Light Commercial Packaged Gas/Electric, Single Stage DRG1023DL00001SAA
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video