Apply to be a TradeMaster!
Main product image of 12,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)

Brand:
Daikin
SKU:
FTKF12AXVJU
Rating:
(0)
Q&A:
(0)
12,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)
Magnifying glass
Hover image to zoom
FTKF12AXVJU has been discontinued
Discontinued August 1, 2025
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
12,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Indoor Unit)
Brand:
Daikin
SKU:FTKF12BVJU9
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: SEER2
21
Product Highlight: Voltage
208/230V
Product Highlight: Energy Star Rated
Yes

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RKF12AXVJU) must be purchased separately.


Benefits:

  • R-32 Easy, Proven, Efficient, Available
  • Inverter Technology Reduces Energy Cost
  • Uniform Air Circulation
  • Optimal Comfort
  • Quiet Operations
  • Clean and Purified Indoor Air
  • Easy to Clean
  • Worry Free operation

Features:

  • Inverter
  • Power-airflow Dual Flaps
  • Wide Angle Louvers
  • Vericle Auto-Swing (Up and Down)
  • Auto Fan Speed
  • Quiet Operation
  • Auto Defrosting
  • Automatic Operation
  • Programme Dry Function
  • Fan Only Mode
  • Sleep mode
  • R/C with backlight & Signal Receiving Sign
  • Catechin Filter/Green Tea Filter
  • Titanium Apatite Air-Purifying Filter
  • Wipe Clean Flat Panel
  • Auto Restart (after power failure)
  • Self-Diagnosis


The AHRI Reference # for this unit is 213895707.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
SEER2:

21

Voltage:

208/230V

Phase:

1

Energy Star Rated:

Yes

Suction Line:

3/8"

EER2:

12.5

Model:

Oterra

Mount:

Wall

Product Type:

Indoor Unit

Application:

Cooling

Cooling Capacity (BTU):

12000

Max. Pipe Length (ft.):

66'

Number of Zones:

1

Refrigerant Type:

R-32

Liquid Line:

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm