Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, 16.2 SEER2 Ductless Single Zone Mini Split/Heat Pump Package (Wall Mounted)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, 16.2 SEER2 Ductless Single Zone Mini Split/Heat Pump Package (Wall Mounted)

Brand:
Daikin
SKU:
FTXB09AXVJU-RXB09AXVJU
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, 16.2 SEER2 Ductless Single Zone Mini Split/Heat Pump Package (Wall Mounted)
Magnifying glass
Hover image to zoom
FTXB09AXVJU-RXB09AXVJU has been discontinued
This product has been discontinued

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9400 BTUs
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.

The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.

Please check the SEER2 site to ensure efficiency compliance for your region.


**Includes Indoor Model FTXB09AXVJU and Outdoor Model RXB09AXVJU.

Features:
  • Inverter variable speed compressor
  • Automatic operation for year-round comfort
  • Vertical auto swing air movement
  • Humidity control
  • Auto fan speed
  • 24-hour on/off timer
  • Auto restart after power failure
  • Self diagnosis with digital display
  • 208/230V


Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Max. Pipe Length (ft.):

65.6'

Product Type:

Bundle

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

9400

Energy Star Rated:

No

Number of Zones:

1

Application:

Cooling

Heating

Voltage:

208/230V

Refrigerant Type:

R-410A

SEER2:

16.2

EER2:

10.5

HSPF2:

7.6

Liquid Line:

1/4"

Suction Line:

3/8"

Model:

Series 17

Mount:

Wall

Warranty:

10 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm