Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-32, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-32, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump (Indoor Unit)

Brand:
Daikin
SKU:
FTXC09AXVJU
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-32, Entra Ductless 1 Zone Mini Split Air Conditioner & Heat Pump (Indoor Unit)
Magnifying glass
Hover image to zoom
$426.17 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
9400 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
1

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an indoor unit only. To complete a single-zone system, the outdoor unit (RXC09AXVJU) must be purchased separately.


Benefits:

  • 10 year limited parts and compressor warranty with online registration

Features:

  • Titanium apatite photocatalytic air purifying filter
  • Daikin Swing Compressor
  • Inverter Compressor


The AHRI Reference # for this unit is 213895724.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Heating Capacity (BTU):

9400

Application:

Cooling

Heating

Weight (lbs):

20 lbs

Max. Pipe Length (ft.):

65.6'

Cooling Capacity (BTU):

9000

Energy Star Rated:

No

Liquid Line:

1/4"

Phase:

1

Suction Line:

3/8"

Number of Zones:

1

Refrigerant Type:

R-32

Warranty:

10 Year (Parts)

Voltage:

208/230V

Mount:

Wall

Product Type:

Indoor Unit

SEER2:

18

Model:

Entra

EER2:

11

HSPF2:

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy