Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-410A, FTXS Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-410A, FTXS Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
FTXS09LVJU
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-410A, FTXS Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
FTXS09LVJU has been discontinued
Discontinued May 4, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
9,000 BTU, R-32, AURORA Ductless Multi Zone Mini Split Air Conditioner and Heat Pump (Indoor Unit)
Brand:
Daikin
SKU:FTXV09AVJU9
(0)
Order by today, receive 6 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Heating Capacity (BTU)
12000 BTUs
Product Highlight: Energy Star Rated
No
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Voltage
208/230V
Product Highlight: Number of Zones
2 to 3

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an Indoor unit only. Outdoor unit must be purchased separately.

FTXS is a feature-packed, intelligent wall mounted system that includes intelligent eye for energy savings and horizontal auto swing outlet fins for 3-D airflow comfort.

Features:
  • Indoor sound pressure as low as 22 dB(A)
  • Intelligent Eye
  • Power airflow dual flaps and 3D airflow
  • Titanium Photocatalytic air purifying filter
  • Weekly Timer
  • Program Dry Function
  • Econo Mode
  • Powerful Operation Mode
  • Backlit Wireless Remote Controller
  • Auto-Chargeover
  • Auto-Fan Speed Control

Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

9000

Heating Capacity (BTU):

12000

Energy Star Rated:

No

Application:

Heating

Cooling

Refrigerant Type:

R-410A

Voltage:

208/230V

Number of Zones:

2 to 3

Weight (lbs):

20 lbs

Series:

FTXS

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM