Shop Limited Time Deals
Main product image of 15,000 BTU, R-410A, LV Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

15,000 BTU, R-410A, LV Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)

Brand:
Daikin
SKU:
FTXS15LVJU
Rating:
(0)
Q&A:
(0)
15,000 BTU, R-410A, LV Series Wall Mounted Multi Zone Inverter Heat Pump & Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
FTXS15LVJU has been discontinued
Discontinued April 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
15,000 BTU, R-32, AURORA Ductless Multi Zone Mini Split Air Conditioner and Heat Pump (Indoor Unit)
Brand:
Daikin
SKU:FTXV15AVJU9
(0)
Order by today, receive 1 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Cooling Capacity (BTU)
15000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208/230V

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an Indoor unit only. Outdoor unit must be purchased separately.


Daikin’s LV-Series Wall Mount Systems feature wall mounted units with a sophisticated appearance and a flat panel design. Packed with high energy-saving features, these modular, space-savings systems are ideal for single room enhancements and additions up to 1,460 square feet.


Features:

  • Energy Efficient - Up to 24.5 SEER, 12.5 HSPF, up to 15.3 EER - Variable-Speed Inverter Compressor
  • Cooling Range: 50° - 115° F (Extended operation to 0° - 115° F with facility setting and air adjustment grille)
  • Heating Range: 5° - 65° F
  • Indoor Sound Pressure as Low as 22 dB(A)
  • Outdoor Sound Pressure as Low as 43 dB(A)
  • Intelligent Eye
  • Power airflow dual flaps and 3-D Airflow
  • Titanium Apatite Photocatalytic Air Purifying Filter
  • Weekly timer
  • Program Dry Function
  • Econo Mode
  • Powerful Operation Mode
  • Backlit Wireless Remote Controller
  • Auto-Changeover
  • Auto-Fan Speed Control
  • Self Diagnostics with Digital Display
  • Auto-Restart After Power Failure
  • Anti-Corrosion Heat Exchanger Treatment
  • Quick Warming Function
  • Hot Start Function
  • Automatic Defrosting


Please Note: Image does NOT depict exact unit. Image is representative only. 

Specs

Product Type:

Indoor Unit

Cooling Capacity (BTU):

15000

Heating Capacity (BTU):

18000

Energy Star Rated:

No

Application:

Cooling

Heating

Voltage:

208/230V

Refrigerant Type:

R-410A

Series:

LV

Number of Zones:

2 to 3

Weight (lbs):

22 lbs

Suction Line:

3/8"

Liquid Line:

1/4"

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

9 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM