Apply to be a TradeMaster!
Main product image of 9,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Outdoor Unit)

Brand:
Daikin
SKU:
RKF09BVJU9
Rating:
(0)
Q&A:
(0)
9,000 BTU Oterra Ductless 1 Zone Mini Split Air Conditioner, Cooling Only, Energy Star, R-32 (Outdoor Unit)
Magnifying glass
Hover image to zoom
$1,024.61 each
In Stock
In Stock
Get 38 Mon, Dec 7 - Fri, Dec 11

Lift Gate

–
This product weighs 66 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
3/8" SL
Product Highlight: Refrigerant Type
R-32
Product Highlight: Mount
Wall
Product Highlight: Energy Star Rated
Yes

Description

–

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is an outdoor unit only. To complete a single-zone system, the indoor unit (FTKF09AXVJU) must be purchased separately.

Benefits:
  • R-32- Proven, Easy, Efficient, Available
  • Energy Savings
  • Long lasting heat exchanger
  • Whisper quiet with specially designed airflow pattern
  • Effective cooling throughout the space
  • Control via a user-friendly remote control
  • 12 year warranty
  • Energy Efficient
  • Discreet wall mount
Features:
  • Inverter Powerful Operation
  • Anti Corrosion Treatment of Heat Exchanger
  • Wide Angle Louvers
  • Vertical Auto Swing (up and Down)
  • Auto Fan Speed
  • Indoor Unit Quiet Operations
  • Energy Saving Function
  • Sleep mode
  • Indoor unit ON/OFF button
  • R/C with Backlight
  • Catechin Filter/Green Tea Filter
  • Titanium Apatite Air Purifying Filter
  • Auto restart (after power failure)
  • Extended operation to -4F with facility setting and wind baffles

The AHRI Reference # for this unit is 213895706.

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Refrigerant Type:

R-32

Mount:

Wall

Energy Star Rated:

Yes

Application:

Cooling

Cooling Capacity (BTU):

9000

Phase:

1

Number of Zones:

1

Product Type:

Outdoor Unit

Model:

Oterra

Voltage:

208/230V

Max. Pipe Length (ft.):

66'

Warranty:

12 Year (Parts)

EER2:

12.5

Liquid Line:

1/4"

SEER2:

21

Suction Line:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy