Shop Limited Time Deals
Main product image of 48,000 BTU, R-410A, RMXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom

48,000 BTU, R-410A, RMXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)

Brand:
Daikin
SKU:
RMXS48LVJU
Rating:
(0)
Q&A:
(0)
48,000 BTU, R-410A, RMXS Series Ductless Multi Zone Inverter Heat Pump & Air Conditioner (Outdoor Unit)
Magnifying glass
Hover image to zoom
RMXS48LVJU has been discontinued
Discontinued January 5, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
48000, 54000 BTUs
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Energy Star Rated
No
Product Highlight: Number of Zones
8, 2
Product Highlight: Warranty
12 Year (Parts) Warranty

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an outdoor unit only. Indoor unit must be purchased separately.

The RMXS Series 8-Zone Multi-Zone system is the ultimate, flexible solution for individual zone comfort. Connecting up to eight indoor units to a single outdoor unit reduces installation space and costs while maximizing comfort and energy savings. With a choice of three indoor unit types in a wide range of capacities, the 8-Zone Multi-Zone allows mixed and matched combinations for absolute comfort in almost any residential or light commercial application.

Features:
  • World-renowned Daikin Inverter Variable Speed compressor technology
  • Space-saving design and precision temperature control for individual rooms
  • Multi-Zone comfort: one outdoor unit connects up to eight separate units
  • Cooling Range 23° - 115°F
  • Heating Range 5° - 60°F
  • Up to 130% connection ratio
  • Long piping lengths up to 633 ft. total

Please Note: Image does NOT depict exact unit. Image is representative only.

Specs

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

48000

54000

Application:

Heating

Cooling

Voltage:

208/230V

Refrigerant Type:

R-410A

Energy Star Rated:

No

Series:

RMXS

Number of Zones:

8

2

Warranty:

12 Year (Parts)

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need