Shop Limited Time Deals
Main product image of Oterra Single Zone 24,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Magnifying glass
Hover image to zoom

Oterra Single Zone 24,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)

Brand:
Daikin
SKU:
RXF24AXVJU-FTXF24AXVJU
Rating:
(0)
Q&A:
(0)
Oterra Single Zone 24,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Magnifying glass
Hover image to zoom
RXF24AXVJU-FTXF24AXVJU has been discontinued
Discontinued March 11, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Oterra Single Zone 24,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Brand:
Daikin
SKU:RXF24BVJU9-FTXF24BVJU9
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Cooling Capacity (BTU)
22400 BTUs
Product Highlight: Mount
Wall
Product Highlight: Voltage
208/230V
Product Highlight: Warranty
12 Year (Parts) Warranty
Product Highlight: Liquid Line
1/4"
Product Highlight: Refrigerant Type
R-32

Description

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is a mini split package that includes both an indoor unit and outdoor unit.

Indoor Unit Description (FTXF24AXVJU)

Benefits:

  • R-32 Easy, Proven, Efficient, Available
  • Inverter Technology Reduces Energy Cost
  • Uniform Air Circulation
  • Optimal Comfort
  • Quiet Operations
  • Clean and Purified Indoor Air
  • Easy to Clean
  • Worry Free operation

Features:

  • Inverter
  • Power-airflow Dual Flaps
  • Wide Angle Louvers
  • Vericle Auto-Swing (Up and Down)
  • Auto Fan Speed
  • Quiet Operation
  • Auto Defrosting
  • Automatic Operation
  • Programme Dry Function
  • Fan Only Mode
  • Sleep mode
  • R/C with backlight & Signal Receiving Sign
  • Catechin Filter/Green Tea Filter
  • Titanium Apatite Air-Purifying Filter
  • Wipe Clean Flat Panel
  • Auto Restart (after power failure)
  • Self-Diagnosis


Outdoor Unit Description (RXF24AXVJU)

Benefits:

  • Energy Savings
  • Worry Free Operations
  • Long life of equipment
  • R-32 Easy, Prove, Efficient, Available

Features:

  • Inverter Technology
  • Swing Compressor
  • Auto Restart (after power failure)
  • Self Diagnosis
  • Anti-Corrosion Treatment of Outdoor Heat Exchanger
  • Quiet Operations


The AHRI Reference # for this unit is 213895726.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

Cooling Capacity (BTU):

22400

HSPF2:

9.1

Mount:

Wall

Voltage:

208/230V

Warranty:

12 Year (Parts)

Liquid Line:

1/4"

Phase:

1

Refrigerant Type:

R-32

EER2:

12

Application:

Heating

Cooling

Energy Star Rated:

Yes

SEER2:

21

Model:

Oterra

Number of Zones:

1

Product Type:

Bundle

Heating Capacity (BTU):

23600

Suction Line:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm