Apply to be a TradeMaster!
Main product image of 15,000 BTU, R-410A, Aurora Single Zone Inverter Heat Pump & Air Conditioner, Energy Star Rated (Outdoor Unit)
Magnifying glass
Hover image to zoom

15,000 BTU, R-410A, Aurora Single Zone Inverter Heat Pump & Air Conditioner, Energy Star Rated (Outdoor Unit)

Brand:
Daikin
SKU:
RXL15QMVJUA
Rating:
(0)
Q&A:
(0)
15,000 BTU, R-410A, Aurora Single Zone Inverter Heat Pump & Air Conditioner, Energy Star Rated (Outdoor Unit)
Magnifying glass
Hover image to zoom
RXL15QMVJUA has been discontinued
Discontinued August 1, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
15000 BTUs
Product Highlight: Heating Capacity (BTU)
18000 BTUs
Product Highlight: Liquid Line
1/4"
Product Highlight: Suction Line
1/2" SL
Product Highlight: Energy Star Rated
Yes
Product Highlight: Number of Zones
1

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


This is an outdoor unit only, and requires an indoor unit to function. Indoor units are sold separately.

The outdoor units that make up Daikin's Multi-Zone AURORA heat pump system have been redesigned to withstand extreme weather conditions for year round comfort. Featuring washable filters for longer life and advanced filtration, as well as ultra-efficient cooling and heating operation, the AURORA heat pump systems are a top choice compared with other conventional lower-efficiency systems.

Ideal Solution for:
  • Primary living areas (master bedrooms and living rooms)
  • Hot or cold rooms
  • Rooms with poor air flow
  • Renovations and remodeling
  • Basements, attics and garages
  • New construction

Specs

Model:

Aurora

Product Type:

Outdoor Unit

Cooling Capacity (BTU):

15000

Heating Capacity (BTU):

18000

Energy Star Rated:

Yes

Number of Zones:

1

Voltage:

208/230V

Application:

Cooling

Heating

Refrigerant Type:

R-410A

Liquid Line:

1/4"

Suction Line:

1/2"

Max Pipe Length (FT):

98

Weight (lbs):

108 lbs

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm