Apply to be a TradeMaster!
Main product image of Universal Touch-Toe Tub Stopper (Chrome)
Magnifying glass
Hover image to zoom

Universal Touch-Toe Tub Stopper (Chrome)

Brand:
Danco
SKU:
80811
Rating:
(1)
Q&A:
(0)
Universal Touch-Toe Tub Stopper (Chrome)
Magnifying glass
Hover image to zoom
$16.98 each
In Stock
In Stock
Get 96 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Used With
Universal
Product Highlight: Material
Plastic

Description

–
This Danco Plastic Tub Stopper in Chrome features a touch-toe design that pushes to open and close. The stopper includes a 3/8" screw stud and a 5/16" screw stud. It has a 2" diameter to accommodate your drain and features a plastic construction that provides durability that will not rust.

Features:
  • Plastic construction for durability
  • Touch-toe design pushes to open and close
  • 2" diameter to accommodate your drain
  • Grid style helps keep your drain free from unwanted debris and clogs from foreign objects, to keep it flowing smoothly
  • Includes a 3/8" screw stud and a 5/16" screw stud
  • No tools required for easy installation
Specifications
  • Product Height (in.): 2.25"
  • Product Width (in.): 2.00"
  • Product Inner Diameter (in.): 0.94"
  • Product Outer Diameter (in.): 2"
  • OEM Brand: Universal
  • Application: Tub/Shower
  • Material: Plastic
  • Product Type: Tub Stopper

Specs

–
Finish:

Chrome

Type:

Tub Stopper

Used With:

Universal

Material:

Plastic

Drain Type:

Toe Touch Drain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great price & product

Customers love these!
StrutMan
Chicago
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy