Apply to be a TradeMaster!
Main product image of Replacement Push Pull Bathtub Stopper with 3/8" to 5/16" Pins (Chrome Plated)
Magnifying glass
Hover image to zoom

Replacement Push Pull Bathtub Stopper with 3/8" to 5/16" Pins (Chrome Plated)

Brand:
Watco
SKU:
38516-CP
Rating:
(4)
Q&A:
(0)
Replacement Push Pull Bathtub Stopper with 3/8" to 5/16" Pins (Chrome Plated)
Magnifying glass
Hover image to zoom
$17.35 each
In Stock
In Stock
Get 20 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Replacement Push Pull Bathtub Stopper with 3/8" to 5/16" Pins (Chrome Plated)

Features:
  • 3/8" and 5/16" pins included
  • Theft-resistant, brass stopper
  • Designed for heavy-duty use
  • Replaceable, drip-proof Buna-n-Seal
Operation:
  • Push down to close, pull to open; no stopper rotation required

Specs

–
Finish:

Chrome

Material:

Brass

Application:

Bath

Drain Type:

Push Pull

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Works

It fit. It stops water from draining and, it'll allow water to drain.
None
None
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for ugly chipping painted stopper

Exactly what I needed to beautify my old bathtub. I really don't know what the previous owner was thinking, painting a stopper… The chrome under the paint was in bad shape too, so not worth stripping it. Supplyhouse made the upgrade super easy and quick!
Linda
Washington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product was great.. but

There was no instruction manual on how to install it. You have to unscrew the top handle which is not intuitive for the installation. Besides that its a great replacement piece.
BuddyM
Purcellville, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm!

Our bathtub no longer leaks. Enough said.
Craig
Corvallis, OR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy