Apply to be a TradeMaster!
Main product image of 3/8" Plastic Toilet Seat Hinge Bolt
Magnifying glass
Hover image to zoom

3/8" Plastic Toilet Seat Hinge Bolt

Brand:
Danco
SKU:
88095-DANCO
Rating:
(0)
Q&A:
(0)
3/8" Plastic Toilet Seat Hinge Bolt
Magnifying glass
Hover image to zoom
$3.33 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/8" Diameter
Product Highlight: Used With
Universal
Product Highlight: Material
Plastic

Description

–
These Danco Toilet Seat Hinge Bolts offer an easy alternative to replacing an entire toilet seat. They feature a sturdy plastic construction that provides strength and durability. These hinge bolts are used for securing the toilet seat onto the toilet bowl.

Features:
  • Plastic construction provides reliable performance
  • Used for securing toilet seat onto toilet bowl
  • Replacement bolts for top mount toilet seat hinge
  • Two bolts per package
  • Bolt has a 3/8" diameter
  • White finish matches most color finishes of toilet seats
  • Easy “do-it-yourself” installation
Specifications:
  • OEM Brand: Universal
  • Application: Toilet
  • Material: Plastic
  • Product Type: Toilet seat Hinge Bolt

Specs

–
Product Type:

Bolt

Diameter (Inches):

3/8"

Used With:

Universal

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy