Apply to be a TradeMaster!
Main product image of 3-1/4" Basket Strainer w/ Pin (Chrome), 88275
Magnifying glass
Hover image to zoom

3-1/4" Basket Strainer w/ Pin (Chrome), 88275

Brand:
Danco
SKU:
88275
Rating:
(0)
Q&A:
(0)
3-1/4" Basket Strainer w/ Pin (Chrome), 88275
Magnifying glass
Hover image to zoom
$4.05 each
In Stock
In Stock
Get 14 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3-1/4"
Product Highlight: Used With
Universal
Product Highlight: Material
Stainless Steel

Description

–
Protect your drain from becoming clogged with the Danco 3-1/4" Basket Strainer with Pin in Chrome. It prevents unwanted debris and foreign objects from slipping down the drain while still allowing water to flow freely. It can be easily removed when needed and is easy to clean by simply rinsing thoroughly in the sink. Perfect for most sink types, this sink strainer has a stainless steel construction that has a corrosion/rust resistance chrome. There is no need for tools or extra work for installation, simply place the strainer in drain and begin running water!

Features:
  • Stainless steel body provides strength and reliability
  • Features a stationary center post
  • Helps keep drains flowing freely from unwanted debris
  • Corrosion/rust-resistant chrome finish
  • Fits sink drain opening of 3-1/4"
  • Height of center post is 3/4"
  • Easy to clean - rinse thoroughly in sink
  • Needs no tools or hardware for installation - simply place in drain
Specifications
  • OEM Brand: Universal
  • Application: Sink
  • Material: Stainless Steel
  • Product Type: Sink Strainer

Specs

–
Finish:

Chrome

Type:

Basket Strainer

Size:

3-1/4"

Used With:

Universal

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy