Apply to be a TradeMaster!
Main product image of Stainless Steel Replacement Basket Strainer
Magnifying glass
Hover image to zoom

Stainless Steel Replacement Basket Strainer

SKU:
B03010
Rating:
(4)
Q&A:
(0)
Stainless Steel Replacement Basket Strainer
Magnifying glass
Hover image to zoom
$4.85 each
In Stock
In Stock
Get 6 Wed, Nov 25
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–

Features:

  • Brand: Jones Stephens
  • Product Type: Basket Strainers
  • Material: Stainless Steel
  • Finish: Stainless Steel
  • Size: 3-1/2"

Specs

–
Finish:

Stainless Steel

Strainer Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

I would buy this product again if needed.

These worked for my older sink drain.
IBS
Harker Heights, TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

How to Measure

Product is great and fast shipping however, when ordering a kitchen sink strainer make sure you measure the sink itself hole or the strainer itself should be measured across the inside diameter not the above rim of the strainer FYI
Bake
Castile, NY
5 years ago
Was this review helpful to you?

I would definitely buy this product again and again

This product is so well made, I don't think I will have to replace it for a very long time. However, when I decide to replace it, I would definitely buy this product again. I rate it A+ in serving the purpose for which it was intended. Thanks you, thank you, thank you!
Chris
New Hyde Park, NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect!

Perfect, reasonably priced and delivered quickly. What more can you ask for?
Ricky
Boones Mill Va.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy