Apply to be a TradeMaster!
Main product image of Faucet Handles for Valley (Clear Acrylic), 88304
Magnifying glass
Hover image to zoom

Faucet Handles for Valley (Clear Acrylic), 88304

Brand:
Danco
SKU:
88304
Rating:
(1)
Q&A:
(0)
Faucet Handles for Valley (Clear Acrylic), 88304
Magnifying glass
Hover image to zoom
$6.52 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic

Description

–
These Danco faucet handles for Valley helps restore a leaky faucet. This OEM style handle gives an exact match to the faucet’s original style. Replacing your leaky, worn-out faucet handle is an inexpensive alternative to buying an entire faucet fixture. This handle is constructed of metal and is designed for kitchen, bathroom sink and tub/shower water applications.

Product Features:
  • Clear acrylic construction provides durability
  • Handles fit Valley kitchen, bath and tub/shower faucets
  • 1-3/4 in. diameter at the base with 2 in. height
  • Replaces Valley V6859
  • Includes pair of hot and cold handles
  • Clear color

Specs

–
Product Type:

Knob

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Faucet Handle for Delta Model 600 Series Tub and Shower (Clear Acrylic)
SKU: 88439
Danco

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

The best one I ever got and great price
Deedee
Chelsea
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy