Apply to be a TradeMaster!
Main product image of Faucet Handles for American Standard Colony Bath (Chrome), 88432
Magnifying glass
Hover image to zoom

Faucet Handles for American Standard Colony Bath (Chrome), 88432

Brand:
Danco
SKU:
88432
Rating:
(0)
Q&A:
(0)
Faucet Handles for American Standard Colony Bath (Chrome), 88432
Magnifying glass
Hover image to zoom
$10.51 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc

Description

–
The Danco Handles for American Standard help restore a leaky faucet. Replacing leaking or worn out faucet handles is an inexpensive alternative to replacing the entire fixture. New handles help restore faucets to “like new” condition. It features an OEM style for an exact match to the original faucet style.

Product Features:
  • All-metal construction provides durability
  • Designed to fit American Standard colony tub/shower faucets
  • 3 handle design with a base height of 1-1/8 in. and a base width of handle arms 1-1/4 in.
  • 1.25 in. from center of handle to end of tip; overall height is 1-1/8 in.
  • Includes a pair of handles
  • Stylish chrome finish

Specs

–
Product Type:

Knob

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy