Apply to be a TradeMaster!
Main product image of 1/4L Beveled Washer (10-Pack), 88582
Magnifying glass
Hover image to zoom

1/4L Beveled Washer (10-Pack), 88582

Brand:
Danco
SKU:
88582
Rating:
(0)
Q&A:
(0)
1/4L Beveled Washer (10-Pack), 88582
Magnifying glass
Hover image to zoom
$1.01 each
In Stock
In Stock
Get 11 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
19/32"
Product Highlight: Size
1/4"
Product Highlight: Material
Rubber

Description

–
These Danco beveled faucet washers can help you repair your leaky faucet. Replacing the seals on the faucet stem will create a better seal and help prevent water leaks. Faucets usually have one or more o-rings that prevent water from leaking out around the spout. Replacing worn-out o-rings is an inexpensive alternative to replacing the entire faucet fixture. Stopping the leak saves both water and energy. The tapered design of these washers helps prevent leaking and provides positive shutoff for your faucet.

Product Features:
  • Tough, flexible rubber construction
  • 1/4L Trade size – 19/32 in. O.D.
  • Beveled faucet washer
  • Tapered design makes the nose end of the washer pass the faucet seat
  • Prevents leaking and provides positive shutoff for your faucet
  • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • High abrasive resistance and temperature resistance
  • Designed to withstand harsh chemicals
  • Provides a better seal which helps prevent leaks
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Helps save water and energy
  • Includes 10 Washers

Specs

–
Product Type:

Washer

OD:

19/32"

Size:

1/4"

Material:

Rubber

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy