Apply to be a TradeMaster!
Main product image of Assorted Washer ProPack (116-Pack)
Magnifying glass
Hover image to zoom

Assorted Washer ProPack (116-Pack)

Brand:
Danco
SKU:
10875
Rating:
(2)
Q&A:
(0)
Assorted Washer ProPack (116-Pack)
Magnifying glass
Hover image to zoom
$9.73 each
In Stock
In Stock
Get 19 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber

Description

–
These Danco washers are an easy and economical alternative to replacing the entire faucet. New washers will return the faucet to like new condition by providing a positive seal. Correcting leaky faucets helps save water and energy. This kit comes with a variety of 116 of the most used washers on the market. This kit is perfect for the professional plumber or an everyday DIY individual.

Product Features:
  • Durable rubber construction with black finish
  • Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • Provides positive shut off and helps prevent leaks by creating a better seal
  • Ultimate washer kit to repair all your plumbing fixtures
  • Includes faucet washers and hose washers
  • Most popular washers in one kit
  • Designed to withstand harsh chemicals
  • High abrasive resistance and temperature resistance
  • Will withstand heat between a temperature range of 86°F to 248°F (-30°C to 120°C)
  • Includes a varied 116-piece assortment of washer with trade sizes of 00, 0, 14/, 1/4L, 3/8, 3/8M, 3/8L, 1/2, 1/2L:
    • 00 Flat Washer: 1/2" O.D.
    • 0 Flat Washer: 17/32" O.D.
    • 3/8L Flat Washer: 11/16" O.D.
    • 1/2 Flat Washer: 3/4" O.D.
    • 1/2L Flat Washer: 25/32" O.D.
    • 1/4 Flat Washer: 9/16" O.D.
    • 1/4L Flat Washer: 19/32" O.D.
    • 3/8 Flat Washer: 5/8" O.D.
    • 3/8M Flat Washer: 21/32" O.D.
    • 00 Beveled Washer: 1/2" O.D.
    • Garden Hose Washer
    • Garden Hose Washer w/ Screen

Specs

–
Product Type:

Washer

Material:

Rubber

OD:

5/8"

17/32"

1/2"

21/32"

3/4"

19/32"

11/16"

25/32"

9/16"
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
You May Also Need

Assorted Flat Washer Kit
SKU: J40151
Jones Stephens

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A Great assortment of Flat washers

This assortment has most all the flat washers you might encounter out in the field doing repairs. It's nice to have kits ready and with you on repair visits Great quality delivered fast without the time being Easter at the counter salsa or on the road traveling to get what you need. Be prepared is a old scout Mott
Ed s
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

parts

good asortment of parts
tj
michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?