Apply to be a TradeMaster!
Main product image of HydroRight Dual Flush Valve and Lever Handle
Magnifying glass
Hover image to zoom

HydroRight Dual Flush Valve and Lever Handle

Brand:
Danco
SKU:
HYR271T
Rating:
(0)
Q&A:
(0)
HydroRight Dual Flush Valve and Lever Handle
Magnifying glass
Hover image to zoom
$28.78 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The HydroRight Dual Flush Valve quickly and easily converts a standard toilet into a dual flush toilet. The quick-flush setting uses significantly lower water volume for liquids and paper, while the full-flush setting uses the normal amount of water for solids. The HYR271T fits 1.6 to 3.5+ GPF toilets with a 2" to 2-1/2" flush valve. Designed for drop-in installation, the HydroRight is the only converter that can be installed without tools and without having to remove the tank. The HYR271T replaces the flapper, chain and handle, therefore eliminating most common toilet problems.

Features:
  • Water saving toilet flush valve: The HydroRight replacement toilet flush valve easily converts most standard toilets into a dual-flush water-saving toilet which uses up to 70% less water for liquids and paper
  • Eliminates the most common problems in toilets that cause leaks as this flush valve replaces a worn-out toilet flapper, chain and handle which can often break
  • Includes lever style split handle flush activator that gives you a choice to use the quick-flush setting which uses less water volume for liquids and paper or the full-flush setting which uses the normal full flush water volume to accommodate solids
  • Fits 1.6 to 3.5+ GPF (gallons per flush) standard 2-piece toilets with 2" flush valve and requires 10" minimum clearance from highest point of the flush valve opening to the inside of the tank lid; Note: Will NOT FIT Mansfield toilets and is not compatible
  • Simple Drop-in installation without tools in less than 20 minutes with NO TANK REMOVAL required
  • Constructed of durable plastic and the Perma-fit silicone seal is chemical resistant and will not warp.

Specs

–
Application:

Toilet

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy