Shop Danfoss
Main product image of Aveo Thermostatic Sensor For Radiator Valve
Magnifying glass
Hover image to zoom

Aveo Thermostatic Sensor For Radiator Valve

Brand:
Danfoss
SKU:
015G4290
Rating:
(46)
Q&A:
(5)
Aveo Thermostatic Sensor For Radiator Valve
Magnifying glass
Hover image to zoom
$57.04 each
In Stock
In Stock
Get 385 Thu, Oct 29
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
45°F to 86°F
Product Highlight: Mount
Direct
Product Highlight: Used With
RA 2000 Valves

Description

–
Features
  • Gas technology - fastest and most precise temperature control
  • Highest-class Control Accuracy (CA 0.2 K) per amended EN215 standards
  • Danfoss RA Click mount - fast, save, tool-less
  • Modern and user-friendly design
  • Easy to operate, easy to clean
  • Facilities designed for the visually impaired
  • Tactile feedback every 0.9°F (0.5°C), for precise temperature setting and improved user experience
  • Facilities for limiting and locking temperature set-point, also available as accessory
  • Frost protection setting
  • A theft protection, from factory or available as accessory

Specs

–
Application:

Accessory

Sensor Type:

Built-In

Temperature Range (F):

45°F to 86°F

Mount:

Direct

Used With:

RA 2000 Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.76 out of 46 reviews
100% would recommend this product
4.76
out of 46 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
76%
4 star
24%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 46 reviews

Great price

Cheapest prices around and super-fast shipping!
JB
Denver
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Product

Works great. Nice upgrade from previous model.
Earl
John Day
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will buy product again, good pricing quick shipment

we use to control heat in apartments . as these are direct replacement easy to replace
matt
woodridge il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Well

Easy to install. Great replacement for old traditional Shutoffs. Modulates properly. Solved the issues I was having with 2 smaller bedrooms getting too hot and other not heating as well.
andre
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product

I am replacing the old valves with exactly the same ones. They lasted 13 years.
Paul
Long Island City Queens
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product!

Perfect part for our needs - easy to find online and quick delivery.
Julie S.
Great Neck, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I did buy this product twice!

Ordered it the first time for one of my radiators that was malfunctioning and it was so easy to put on that I decided to upgrade another thermostat. Appreciate the fast service and the ease of the directions to swap out the old and replace with the new.
Gwen
Portland, Oregon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Replacing missing operators
roger
Madisonville, ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We now have heat on the other side of our building.

Thank you.
Rebecca
Syracuse, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this company again.

We needed a part for an older baseboard heat. Supply House had the part we needed and sent it out very quickly. I would definitely use them again.
None
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: will this work to manualy adjust a 3/4" NPT angle valve part # RA 2000

Asked by dj 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it will.

Was this review helpful to you?

Q: IS THIS DIRECT MOUNT OPERATOR FOR THE 013G0140 DANFOSS VALVE? IF YES, THEN HOW DOES THE 013G0140 CONTROL THE TEMPERATURE WITHOUT THIS OPERATOR?

Asked by PETER MARREN 13 years ago

Add your answer

* Required Field
-

The valve comes with a small gray adjustment knob that you can use to manually adjust the temperature. The controller replaces the basic knob and adjusts the temperature automatically. The valve in the room with the thermostat must use the basic knob, and the other rooms can take either type - but the automatic type is the real key to the system "self-balancing" the temperature in each room.

Was this review helpful to you?
-

I believe the operator is required to set the temp.

Was this review helpful to you?
-

The valve provides the mechanical mechanism to shut off the water supply - but the operator senses the temperature and operates the valve. One is useless without the other. Gavin Eyre

Was this review helpful to you?
-

I looked at the supplied link at the install instructions and this valve will work. This is the link: http://s3.pexsupply.com/manuals/***.****03/44329_PROD_FILE.pdf The quality on the valve and operator is top notch. I have had them installed for 3 years and they are still working great.

Was this review helpful to you?
-

Without this operator the 013G0140 valve acts the same as a manual valve. It never shuts off when the desired temp is reached. It just keeps putting out heat, add this operator and it will turn off when set temp is reached and turn back on when room temp goes below set temp.

Was this review helpful to you?
- Jmich1951

  It controls the temperature well as long as the valve is not enclosed inside a radiator cover. If this is the case, you need a remote actuator.

Was this review helpful to you?

Q: please let me know how to properly install product

Asked by super 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Here is a link to the installation manual: http://s3.pexsupply.com/manuals/1296058950009/45300_PROD_FILE.pdf

Was this review helpful to you?
- Riethoven

You just twist the base of the knob and it slides right on the valve body. It can be positioned in two orientations which are 180 degrees apart so that you can always see the numbers on the dial to know what temperature you are setting the radiator to.

Was this review helpful to you?

Q: can these be used on steam one pipe systems and mounted upright by just removing the value handles and replacing it ?

Asked by glen 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes. This product can be used as you described.

Was this review helpful to you?

Q: I am a property manager and have an apartment building with 150 or so danfoss TRV's in 26 residential units. Each year a radiator or two will not shut off and provides constant heat whike the boiler is running. The TRVs are only 4 or so years old, is there a way to clean them out or do I need to replace the head or part of the head? Is there any regular maintenance that needs to be done on these heads? Thanks

Asked by Zac 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

There is no maintenance that needs to be done for this product. Just check to make sure they are all tight because of the spring inside.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy