Apply to be a TradeMaster!
Main product image of 48-DC Filter Drier Core
Magnifying glass
Hover image to zoom
48-DC Filter Drier Core
Magnifying glass
Hover image to zoom
$30.44 each
In Stock
In Stock
Get 26 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-507, R-22, R-407C, R-404A, R-410A, R-134A

Description

–
Features:
  • Solid core with moisture and acid adsorption properties
  • 3Å Molecular Sieve fully compatible with R134a and R404A
  • 80% molecular sieve and 20% activated alumina
  • Activated aluminium oxide for acid adsorption
  • Absorbs moisture and acid in the system throughout the entire temperature range
  • Refrigerants: R22, R134a, R404A, R407C, R410A, R507, R744 (CO2)
  • Compatible with blends containing R124, R125, R134a, R143a, R152a, R218, R23 and R32
  • Specs

    –
    Product Type:

    Filter Drier Core

    Refrigerant Type:

    R-507

    R-22

    R-407C

    R-404A

    R-410A

    R-134A

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy