Apply to be a TradeMaster!
Main product image of 1/4" Sweat Liquid Line Filter Drier DCL032S (3 Cubic Inches)
Magnifying glass
Hover image to zoom

1/4" Sweat Liquid Line Filter Drier DCL032S (3 Cubic Inches)

Brand:
Danfoss
SKU:
023Z5013
Rating:
(0)
Q&A:
(0)
1/4" Sweat Liquid Line Filter Drier DCL032S (3 Cubic Inches)
Magnifying glass
Hover image to zoom
$15.14 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
ODF Connection
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Refrigerant Type
R-507, R-22, R-410A, R-404A, R-12, R-134A

Description

–
Overview:
All ELIMINATOR® driers have a solid core with binding material held to an absolute minimum. There are two types of ELIMINATOR® cores. Type DML driers have a core composition of 100% Molecular Sieve, while type DCL contain 80% Molecular Sieve with 20% activated alumina. ELIMINATOR® type DML driers are designed for applications requiring the highest moisture capacity. ELIMINATOR® type DCL driers are designed for applications requiring high moisture capacity and acid adsorption capacity. Available with solder (pure copper) and flare connections.

Specifications:
  • Length (In.) 3.86
  • Refrigerant Type R404A/R507
  • Connection Size 1/4 ODF
  • Cubic Inches 3
  • Connection Type Sweat
  • R12/R134a Capacity 2.0
  • R22/R410A Capacity 2.0
  • R404A/R507 Capacity 1.4
  • MFG# DCL032S

Specs

–
Product Type:

Filter Drier

Connection Type:

ODF

Connection Size:

1/4"

Cubic Inches:

3

Refrigerant Type:

R-507

R-22

R-410A

R-404A

R-12

R-134A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy