Apply to be a TradeMaster!
Main product image of 3/8" Sweat Liquid Line Filter Drier DCL083S (8 Cubic Inches)
Magnifying glass
Hover image to zoom

3/8" Sweat Liquid Line Filter Drier DCL083S (8 Cubic Inches)

Brand:
Danfoss
SKU:
023Z5023
Rating:
(0)
Q&A:
(0)
3/8" Sweat Liquid Line Filter Drier DCL083S (8 Cubic Inches)
Magnifying glass
Hover image to zoom
$20.09 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Refrigerant Type
R-404A, R-507, R-12, R-22, R-134A, R-410A

Description

–
Overview:
All ELIMINATOR® driers have a solid core with binding material held to an absolute minimum. There are two types of ELIMINATOR® cores. Type DML driers have a core composition of 100% Molecular Sieve, while type DCL contain 80% Molecular Sieve with 20% activated alumina. ELIMINATOR® type DML driers are designed for applications requiring the highest moisture capacity. ELIMINATOR® type DCL driers are designed for applications requiring high moisture capacity and acid adsorption capacity. Available with solder (pure copper) and flare connections.

Specifications:
  • Length (In.) 5.47
  • Refrigerant Type R404A/R507
  • Connection Size 3/8 ODF
  • Cubic Inches 8
  • Connection Type Sweat
  • R12/R134a Capacity 5.4
  • R22/R410A Capacity 6.0
  • R404A/R507 Capacity 4.0
  • MFG# DCL083S

Specs

–
Cubic Inches:

8

Connection Size:

3/8"

Product Type:

Filter Drier

Connection Type:

Sweat

Refrigerant Type:

R-404A

R-507

R-12

R-22

R-134A

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy